Buy more than* S$200* and get FREE SHIPPING

Pro nut driver

3.80 (5)
2015 Trusco Published Pages
2 0423
Dimensions A (mm)
35, 35
Blade Shape
Nut (hexagonal)
Shaft Length (mm)
125, 125
...see all>
Product Options
ADD TO CART
Grip Diameter (phi mm) Subtense(mm) Weight (g) Overall Length (mm) Shaft Diameter (phi mm) TRUSCO Part Number Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grip Diameter (phi mm) Subtense(mm) Weight (g) Overall Length (mm) Shaft Diameter (phi mm) TRUSCO Part Number Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28, 28 7, 7 104, 104 227, 227 5.5, 5.5 395-4943, 395-4943 11, 11 24, 24 1PC 1 DNP-07 05236892 -
Discontinued
[x]
28, 28 5.5, 5.5 97, 97 227, 227 5.5, 5.5 395-4935, 395-4935 9, 9 25, 25 1PC 1 DNP-05 05236883 -
Discontinued
[x]
28, 28 8, 8 110, 110 227, 227 5.5, 5.5 395-4951, 395-4951 12, 12 25, 25 1PC 1 DNP-08 05236901 -
Discontinued
[x]
32, 32 10, 10 145, 145 237, 237 6.3, 6.3 395-4960, 395-4960 15, 15 24, 24 1PC 1 DNP-10 05236917 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
4
From Japan
On 2017-12-11 23:54:18
I use it at work. Easy to grip and easy to enter power. But, is the tip slightly weak? Because it became useless for a year's strength, I repeated. Satisfying when considering the amount of money.
This review is about item#5236917.
Bicycle maintenance
5
From Japan
On 2015-12-11 16:04:11
It is easy to grasp and easy to use.
Part assembly work
1
From Japan
On 2013-01-25 16:18:11
It seemed that the joining of the head and the shaft was bad, so I started using it and it started idling soon. Since it was a work at the outside site, there was no replacement tool, and it happened to have another welder brought the welding machine, so it was no use stopping the work on the spot without stopping welding the head and the shaft. It is very troubling if there is such a thing.
This review is about item#05236901.
General maintenance
4
From Japan
On 2012-04-18 21:45:03
The product of the maker who was favorite is handling end and purchased as an alternative. Goods are good, but prices were also doubled.
This review is about item#05236892.
Bolt tightening work.
5
From Japan
On 2008-01-16 07:59:29
It's easy to grasp and weigh just right.
This review is about item#05236917.

Related Products