Buy more than* S$200* and get FREE SHIPPING

Professional Screwdriver

4.00 (2)
Grip Type
Resin (hard)
2015 Trusco Published Pages
2 0366
Point Shape
+, +
Blade Shape
+
...see all
Product Options
ADD TO CART
Grip Diameter (phi mm) Shaft Length (mm) Point Size Weight (g) Overall Length (mm) Shaft Diameter (phi mm) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grip Diameter (phi mm) Shaft Length (mm) Point Size Weight (g) Overall Length (mm) Shaft Diameter (phi mm) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15, 15 75, 75 #00, #00 16, 16 147, 147 3, 3 368-7406, 368-7406 2-0358 1PC 1 DP-03 05236926 4.64 SGD
Shipped after 2017-05-29
18, 18 100, 100 #0, #0 33, 33 185, 185 4.3, 4.3 368-7422, 368-7422 2-0358 1PC 1 DP-24 05236935 6.77 SGD
In stock
27, 27 100, 100 #2, #2 92, 92 211, 211 6.3, 6.3 368-7465, 368-7465 - 1PC 1 DP-64 05236953 9.58 SGD
In stock
25, 25 100, 100 #1, #1 68, 68 199, 199 5.5, 5.5 368-7449, 368-7449 2-0358 1PC 1 DP-44 05236944 8.65 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
In industrial machinery
4
From Japan
On 2015-06-18 23:55:37
The cross-sectional shape of the grip is not a circle, also Yes to knurling is applied to the portion of the shaft, The driver can turn the screw without difficulty even if the oil covered by such as grease or cutting oil. The disadvantage is, I think a little difficulty in endurance. I think that I do Kaikae about once a year.
This review is about item#05236953.
Disassembling case
4
From Japan
On 2013-05-26 01:59:37
The shape of the handle part is bad, it is not suitable for fast turning. The tip part is soft and scraping can be seen but because it firmly sticks to the screw, it is hard to lick.
This review is about item#05236926.

Related Products