Buy more than* S$200* and get FREE SHIPPING

Engineer Screwdriver

5.00 (2)
Grip Type
Resin (hard)
2015 Trusco Published Pages
2 0366
2014 TRUSCO Published Page
2-0358
Material (Shaft)
Chrome-vanadium steel, Chrome-vanadium steel
Blade Shape
-
...see all>
Product Options
ADD TO CART
Shaft Length (mm) Point Size Weight (g) Overall Length (mm) Shaft Diameter (phi mm) TRUSCO Part Number Point Shape Grip Diameter (phi mm) Point Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Length (mm) Point Size Weight (g) Overall Length (mm) Shaft Diameter (phi mm) TRUSCO Part Number Point Shape Grip Diameter (phi mm) Point Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100, 100 5.5x0.7mm, 5.5x0.7mm 64, 64 199, 199 5.5, 5.5 368-7457, 368-7457 - 25, 25 5.5x0.7, 5.5x0.7 1PC 1 DP-54 05236987 8.99 SGD
In stock
100, 100 4.3x0.5mm, 4.3x0.5mm 33, 33 184, 184 4.3, 4.3 368-7431, 368-7431 - 18, 18 4.3x0.5, 4.3x0.5 1PC 1 DP-34 05236971 6.99 SGD
In stock
75, 75 3x0.35mm, 3x0.35mm 16, 16 147, 147 3, 3 368-7414, 368-7414 -, - 15, 15 3.0x0.35, 3.0x0.35 1PC 1 DP-13 05236962 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For motorcycle maintenance.
5
From Japan
On 2017-09-20 14:43:19
It is easy to use with firm making even at low price. It is possible to detach the jet of the carburetor surely.
This review is about item#5236962.
Used for machine maintenance
5
From Japan
On 2016-09-30 06:26:53
If you use a flathead screwdriver for a long time, the corner becomes rounded but this brand is less.
This review is about item#05236962.

Related Products