Buy more than* S$200* and get FREE SHIPPING

Standard driver

5.00 (4)
Grip Type
Resin (hard)
2015 Trusco Published Pages
2 0366
Point Shape
-, -
Blade Shape
-
...see all>
Product Options
ADD TO CART
Weight (g) Overall Length (mm) Shaft Diameter (phi mm) TRUSCO Part Number Grip Diameter (phi mm) Point Dimensions (mm) Shaft Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) Shaft Diameter (phi mm) TRUSCO Part Number Grip Diameter (phi mm) Point Dimensions (mm) Shaft Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45, 45 185, 185 5.5, 5.5 368-7694, 368-7694 18, 18 5.5x0.7, 5.5x0.7 100, 100 1PC 1 DS-54 05237425 3.99 SGD
Shipped after 2018-05-30
26, 26 150, 150 4.3, 4.3 368-7660, 368-7660 16, 16 4.0x0.5, 4.0x0.5 75, 75 1PC 1 DS-33 05237391 2.99 SGD
In stock
9, 9 104, 104 3, 3 368-7627, 368-7627 11, 11 2.6x0.35, 2.6x0.35 50, 50 1PC 1 DS-12 05237355 1.99 SGD
In stock
10, 10 129, 129 3, 3 368-7635, 368-7635 11, 11 2.6x0.35, 2.6x0.35 75, 75 1PC 1 DS-13 05237364 1.99 SGD
In stock
12, 12 154, 154 3, 3 368-7643, 368-7643 11, 11 2.6x0.35, 2.6x0.35 100, 100 1PC 1 DS-14 05237373 1.99 SGD
In stock
14, 14 204, 204 3, 3 395-5095, 395-5095 11, 11 2.6x0.35, 2.6x0.35 150, 150 1PC 1 DS-16 05237382 -
Discontinued
[x]
29, 29 175, 175 4.3, 4.3 368-7678, 368-7678 16, 16 4.0x0.5, 4.0x0.5 100, 100 1PC 1 DS-34 05237407 2.99 SGD
In stock
76, 76 244, 244 6.3, 6.3 395-5125, 395-5125 22, 22 6.0x.08, 6.0x.08 150, 150 1PC 1 DS-76 05237434 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
You can use it.
5
From Japan
On 2016-10-16 10:18:19
I was worried about quality because it is cheap, but it can be used without problems. I used it to open the hardware clamped by a vice, but the cutting edge is not chipped or bent at the moment.
This review is about item#5237407.
Cab adjustment
5
From Japan
On 2014-12-10 07:18:22
It is affordable and affordable and there is a sense of security made in Japan The tip adjusts the cab, when it is used for disassembly it scrapes and makes it thin so we can process without hesitation
This review is about item#05237382.
Use it when handling negative screws such as old breakers in the electric distribution board.
5
From Japan
On 2014-06-23 10:41:30
It is convenient to match with bitter.
This review is about item#05237373.
Maintenance
5
From Japan
On 2013-10-27 13:04:06
No problem
This review is about item#05237355.

Related Products