Buy more than* S$200* and get FREE SHIPPING

Stubby Driver

Grip Diameter (phi mm)
30
Shaft Length (mm)
38
Overall Length (mm)
87
Shaft Diameter (phi mm)
6.3
...see all>
Product Options
ADD TO CART
Point Size Point Shape Point Dimensions (mm) Blade Shape Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Point Size Point Shape Point Dimensions (mm) Blade Shape Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
#2 + - + 44 1PC 1 DST-02 05237452 18.99 SGD
In stock
- - 6.3x0.9 - 41 1PC 1 DST-01 05237443 6.99 SGD
In stock
ADD TO CART

Related Products