Buy more than* S$200* and get FREE SHIPPING

Special screw driver

2.67 (3)
2015 Trusco Published Pages
2 0435
Tip Length (mm)
10, 10
...see all>
Product Options
ADD TO CART
Shaft Diameter (phi mm) Grip Type TRUSCO Part Number 2014 TRUSCO Published Page Point Shape Grip Diameter (phi mm) Point Dimensions (mm) Blade Shape Shaft Length (mm) Hole Diameter (phi mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Diameter (phi mm) Grip Type TRUSCO Part Number 2014 TRUSCO Published Page Point Shape Grip Diameter (phi mm) Point Dimensions (mm) Blade Shape Shaft Length (mm) Hole Diameter (phi mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.5, 5.5 Resin (hard) 368-7805, 368-7805 - T15, T15 25, 25 3.3, 3.3 Hex robe 100, 100 1.2, 1.2 64, 64 200, 200 1PC 1 DT-15 05237547 14.99 SGD
In stock
3, 3 Resin (hard) 368-7767, 368-7767 2-0421 T5, T5 15, 15 1.4, 1.4 Hex robe 75, 75 - 16, 16 145, 145 1PC 1 DT-05 05237504 11.99 SGD
In stock
5.5, 5.5 Resin (hard) 368-7813, 368-7813 2-0421 T20, T20 25, 25 3.8, 3.8 Hex robe 100, 100 1.8, 1.8 63, 63 200, 200 1PC 1 DT-20 05237556 14.99 SGD
In stock
5.5, 5.5 Resin (hard) 368-7791, 368-7791 2-0421 T10, T10 25, 25 2.7, 2.7 Hex robe 100, 100 0.9, 0.9 64, 64 200, 200 1PC 1 DT-10 05237531 14.99 SGD
In stock
3, 3 Resin (hard) 368-7775, 368-7775 2-0421 T6, T6 15, 15 1.7, 1.7 Hex robe 75, 75 0.8, 0.8 16, 16 145, 145 1PC 1 DT-06 05237513 11.99 SGD
In stock
3, 3 - 368-7741, 368-7741 2-0421 T2, T2 15, 15 0.9, 0.9 Y 75, 75 -, - 15, 15 146, 146 1PC 1 DT-02 39519471 14.99 SGD
In stock
3, 3 Resin (hard) 368-7783, 368-7783 2-0421 T8, T8 15, 15 2.3, 2.3 Hex robe 75, 75 0.7, 0.7 16, 16 145, 145 1PC 1 DT-08 05237522 13.99 SGD
In stock
3, 3 Resin (hard) 368-7759, 368-7759 2-0421 T4, T4 15, 15 1.3, 1.3 Hex robe 75, 75 -, - 17, 17 145, 145 1PC 1 DT-04 05237495 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Conclusion of Torx Screw
1
From Japan
On 2016-03-14 10:18:43
We purchased 5 bottles and the star shape of the tip was sweet as well as the 5 usable screws of our company could not be concluded. This product was very disappointing because I owned the same product, the same model number 2 and it was able to be used without problem.
This review is about item#05237504.
Disassembly and assembly
2
From Japan
On 2016-01-13 14:38:30
The tip is twisted.
This review is about item#05237504.
It was used for H / D decomposition of the computer.
5
From Japan
On 2015-03-16 18:55:00
The engineer's products are satisfied because the quality is also good.
This review is about item#05237513.

Related Products