Buy more than* S$200* and get FREE SHIPPING

Driver for special screws

4.20 (5)
Grip Type
Resin (hard)
2015 Trusco Published Pages
2 0435
Grip Diameter (phi mm)
25, 25
Shaft Diameter (phi mm)
7, 7
...see all>
Product Options
ADD TO CART
Point Inside Diameter (mm) Shaft Length (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Point Inside Diameter (mm) Shaft Length (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.6, 3.6 90, 90 65, 65 190, 190 368-7821, 368-7821 1PC 1 DTC-20 05237565 23.99 SGD
In stock
4.6, 4.6 100, 100 69, 69 195, 195 368-7830, 368-7830 1PC 1 DTC-27 05237574 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Recycling disassembly work
5
From Japan
On 2016-05-07 21:19:36
Great.
This review is about item#05237565.
Disassemble by removing the set screw of 6P outlet
5
From Japan
On 2016-03-31 08:25:39
The screwdriver is used to disassemble and disassemble the 6P socket setscrew and change it to the length of easy-to-use cord. For existing lengths of 1 m and 2 m, make it the proper length when there is not enough or the length is insufficient.
This review is about item#05237574.
Disassembly maintenance
5
From Japan
On 2015-02-12 18:47:24
It is easy to work without scratches by substitute tools, etc. as well as loosening work, surely fastening only for special screws. Grip is also easy to grasp.
This review is about item#05237565.
Special tightening cable taps etc.
5
From Japan
On 2014-11-25 17:15:56
The fit is good, the length of the rod is perfect.
This review is about item#05237565.
Repair of table tap with 4 mouth AC
1
From Japan
On 2014-02-09 17:43:10
For replacing the power cord of the table tap. I bought it. The screw size is as per the standard, but the mounting hole on the table tap side is only 6 mm in outer dimensions and the driver shaft diameter is 7 mm, so it is necessary to widen the mounting hole by drilling and it took time to replace. = Does the driver side shaft diameter become thinner 1
This review is about item#05237574.

Related Products