Buy more than* S$200* and get FREE SHIPPING

  • Category

Special Thread Screwdriver

5.00 (1)
Grip Type
Resin (hard)
2015 Trusco Published Pages
2 0444
2014 TRUSCO Published Page
2-0429
Grip Diameter (phi mm)
15, 15
Point Dimensions (mm)
3, 3
Shaft Length (mm)
75, 75
Hole Diameter (phi mm)
1.8, 1.8
Weight (g)
18, 18
Overall Length (mm)
145, 145
Shape
Hexagon (messing stop)
Shaft Diameter (phi mm)
3, 3
TRUSCO Part Number
368-7848, 368-7848
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DTH-03 05237601 10.15 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During inspection work
5
From Japan
On 2014-04-04 15:15:06
Purchased because it is necessary for opening and closing of rare occasions. Although I am dissatisfied with the equipment production side which is using such special screws in equipment originally installed in the PS, thanks to this tool which solved troubles that occurred for that.
This review is about item#05237601.

Category

  • Category

Related Products