Buy more than* S$200* and get FREE SHIPPING

Pearl Screwdriver

Grip Type
Resin (hard)
2015 Trusco Published Pages
2 0366
Grip Length (mm)
25, 25
Grip Diameter (phi mm)
6.3, 6.3
Shaft Length (mm)
30, 30
Weight (g)
1.6, 1.6
Overall Length (mm)
55, 55
Shaft Diameter (phi mm)
2, 2
...see all
Product Options
ADD TO CART
Point Size TRUSCO Part Number Point Shape Blade Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Point Size TRUSCO Part Number Point Shape Blade Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.6x0.3mm, 1.6x0.3mm 368-7911, 368-7911 -, - - 1PC 1 DZ-01 05237714 0.76 SGD
In stock
#000, #000 368-7929, 368-7929 +, + + 1PC 1 DZ-02 05237723 0.87 SGD
In stock
ADD TO CART

Related Products