Buy more than* S$200* and get FREE SHIPPING

Offset Screwdriver Set

2015 Trusco Published Pages
2 0422
Dimensions B (mm)
(DZ-06)22,(DZ-07)28, (DZ-06) 22, (DZ-07) 28
Dimensions A (mm)
(DZ-06)25,(DZ-07)30, (DZ-06) 25, (DZ-07) 30
Blade Shape
+/-
Point Size
(DZ-06)(+)#1/(-)5.0mm,(DZ-07)(+)#2/(-)6.0mm, (DZ-06) (+) # 1 / (-) 5.0mm, (DZ-07) (+) # 2 / (-) 6.0mm
Weight (g)
(DZ-06)21,(DZ-07)31, (DZ-06) 21, (DZ-07) 31
Overall Length (mm)
108, 108
Set Contents
DZ-06,DZ-07, DZ-06, DZ-07
TRUSCO Part Number
368-7945, 368-7945
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 DZ-08 05237784 8.99 SGD
Shipped after 2018-03-01
ADD TO CART

Related Products