Buy more than* S$200* and get FREE SHIPPING

Flexible Screwdriver

4.00 (1)
Grip Diameter (phi mm)
18, 18
Shaft Length (mm)
135, 135
Overall Length (mm)
220, 220
...see all
Product Options
ADD TO CART
2015 Trusco Published Pages Point Size TRUSCO Part Number Point Shape Point Dimensions (mm) Blade Shape Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages Point Size TRUSCO Part Number Point Shape Point Dimensions (mm) Blade Shape Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 0397 #2, #2 368-7953, 368-7953 +, + - + 58, 58 1PC 1 DZ-12 05237802 8.96 SGD
In stock
- - - - 5.0x0.6, 5.0x0.6 - 57, 57 1PC 1 DZ-11 05237793 8.96 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Consumer electronics, automotive repair
4
From Japan
On 2011-08-07 21:30:40
Be a little more is better flexible soft. If me standing to furniture well become kana ....
This review is about item#05237802.

Related Products