Buy more than* S$200* and get FREE SHIPPING

Bis catch driver

2.00 (1)
Grip Type
Resin (hard)
2015 Trusco Published Pages
2 0443
...see all>
Product Options
ADD TO CART
Point Shape Grip Diameter (phi mm) Point Dimensions (mm) Blade Shape Shaft Length (mm) Point Size Weight (g) Overall Length (mm) Shaft Diameter (phi mm) Tip Size (mm) TRUSCO Part Number Tip Size (#) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Point Shape Grip Diameter (phi mm) Point Dimensions (mm) Blade Shape Shaft Length (mm) Point Size Weight (g) Overall Length (mm) Shaft Diameter (phi mm) Tip Size (mm) TRUSCO Part Number Tip Size (#) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-, - 16, 16 4.0x0.5, 4.0x0.5 - 100, 100 4.0x0.5, 4.0x0.5 32, 32 175, 175 4.3, 4.3 4, 4 368-7996, 368-7996 - 1PC 1 DZ-25 05237845 -
Discontinued
[x]
+, + 11, 11 00, 00 + 100, 100 00, 00 13, 13 154, 154 3, 3 - 368-7961, 368-7961 00, 00 1PC 1 DZ-21 05237811 -
Discontinued
[x]
+, + 16, 16 0, 0 + 100, 100 0, 0 30, 30 175, 175 4.3, 4.3 - 368-7970, 368-7970 0, 0 1PC 1 DZ-23 05237827 -
Discontinued
[x]
+, + 16, 16 0, 0 + 200, 200 0, 0 41, 41 275, 275 4.3, 4.3 - 368-7988, 368-7988 0, 0 1PC 1 DZ-24 05237836 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
do not use
2
From Japan
On 2013-12-20 13:05:56
Too long, the type of goods is too small
This review is about item#05237836.

Related Products