Buy more than* S$200* and get FREE SHIPPING

Japanese Phillips and Slotted Precision Driver Set

5.00 (1)
2015 Trusco Published Pages
2 0375
Quantitiy
6
Case Dimension (mm)
81x145x29, 81x145x29
Blade Shape
+/-
Weight (g)
196 (including case), 196 ( case included)
Set Contents
DK-32: (-) 1.2x0.25mm DK-24: (+) # 0mm DK-34: (-) 2.3x0.35mm DK-25: (+) # 1mm DK-35: (-) 3.0x0. 4mm TP-31: pickup tool, DK-32:(-)1.2x0.25 mm DK-24: -- (+) #0 mm DK-34:(-)2.3x0.35 mm DK-:[ 25] (+) # -- a 1 mm DK-35:(-)3.0x0.4 mm TP-31:pickup tool
TRUSCO Part Number
288-2744, 288-2744
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(6PCSet) 1 DK-10 05236427 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Screws of small parts
5
From Japan
On 2016-02-25 12:48:51
Light weight, thread durability, results It is much easier to use than people ever.
This review is about item#05236427.

Related Products