Buy more than* S$200* and get FREE SHIPPING

Set of Precision Slotted Screwdrivers

5.00 (2)
2015 Trusco Published Pages
2 0375
Quantitiy
6
Case Dimension (mm)
93x134x21, 93x134x21
Blade Shape
-
Weight (g)
150 (including case), 150 (case included)
Set Contents
DK-31: (-) 0.9x0.2 DK-32: (-) 1.2x0.25 DK-33: (-) 1.8x0.3 DK-34: (-) 2.3x0.35 DK-35: (- ) 3.0x0.4 DK-36: (-) 3.5x0.5, DK-31:(-)0.9x0.2 DK-32:(-)1.2x0.25 -- < -- br>DK-33:(-)1.8x0.3 DK-34:(-)2.3x0.35 -- < -- br>DK-35:(-)3.0x0.4 DK-36:(-)3.5x0.5
TRUSCO Part Number
288-2761, 288-2761
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(6PCSet) 1 DK-30 05236542 15.79 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Disassembly of PC
5
From Japan
On 2017-05-18 12:59:49
Although there are things of 100 yen, things that do not have grill at the cutting edge will turn off quickly and become useless. On that point it seems that it is solidly baked and it may be hard.
This review is about item#5236542.
Used for detailed work etc
5
From Japan
On 2016-10-15 08:00:35
It is very convenient for fine work etc. (Loose screws etc. of glasses)
This review is about item#05236542.

Related Products