Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Precision Screwdriver Set, Japanese Phillips and Slotted

3.75 (4)
Case Dimension (mm)
93x134x21
Weight (g)
168 ( case included)
Set Contents
DK-22:(+)#000 DK-24:(+)#0 DK-25:(+)#1 DK-33:(-)1.8x0.3 DK-34:(-)2.3x0.35 DK-35:(-)3.0x0.4
TRUSCO Part Number
288-2779
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(6PCSet) 1 DK-60 05236655 15.92 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Maintenance and inspection, etc.
3
From Japan
On 2014-03-24 13:15:35
Not much use yet, but it is usually. It is how much is each person is that usually, but looks good than to is made in Japan 100 yen uniform.
This review is about item#05236655.
Bis etc. used, for example in order at the time of assembly
4
From Japan
On 2013-04-23 15:50:33
In particular, there is no such thing as this, but the intensity of the negative bit. In particular, thin guy. The, we want to strengthen.
This review is about item#05236655.
Adjustment such as a micro amplifier associated with the production machine.
3
From Japan
On 2012-05-31 13:49:10
Neither those of the complicated structure, so not used to consuming task of torque, I think that it is sufficient quality.
This review is about item#05236655.
Maintenance of imported PC
5
From Japan
On 2012-05-01 14:23:15
There are all sizes, convenient
This review is about item#05236655.

Related Products