Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Electric Detection Screwdriver

2.20 (5)
Grip Diameter (phi mm)
15, 15
Blade Shape
-
Shaft Length (mm)
24, 24
Overall Length (mm)
122, 122
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 19, 19 - 1PC 1 DKD-02 05236725 -
Discontinued
[x]
2 0388 20, 20 368-7325, 368-7325 1PC 1 DKD-01 05236716 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 2
1 star 2
Review Rating: 2.20
5 Customer Reviews
The reviews are automatic translation.
I am constantly putting it in my breast pocket of my work clothes
5
From Japan
On 2018-02-08 06:02:37
Because there is a minus driver from the general electricity detector, we use it conveniently besides inspection.
This review is about item#05236716.
Electrical construction
1
From Japan
On 2017-01-13 13:39:46
Making was too poor. Since electricity is a dangerous work, please strictly inspect the shipment.
This review is about item#5236725.
For inbound inspection
2
From Japan
On 2013-03-20 15:35:43
It is definitely dark in the panel but I understand lightly lighting but I want more brightness, but if you purchase items with LED lights from Hioki together, it is a demon to a demon
This review is about item#05236716.
Inspection of car
1
From Japan
On 2011-09-24 19:56:15
Not useful at all. It is unknown whether the lamp is on or not and it is not useful.
This review is about item#05236725.
Confirm the voltage of the outlet.
2
From Japan
On 2007-10-12 21:50:24
Even when voltage is applied, it is dark and hard to understand. I want you to make it a little more bright and understandable. There are things where the tip is thick and can not be put into an outlet.
This review is about item#05236716.

Related Products