Buy more than* S$200* and get FREE SHIPPING

IC Case

4.67 (3)
2015 Trusco Published Pages
1 2333
Surface Resistance Value (ohm)
(Urethane foam) Below 5x106
...see all>
Product Options
ADD TO CART
Outer Dimensions (Length x Width x Height) (mm) Inside Dimension (mm) Dimension (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Dimensions (Length x Width x Height) (mm) Inside Dimension (mm) Dimension (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80x135x25, 80x135x25 75x130x19, 75x130x19 Urethane: 74x129x10 368-8003, 368-8003 1PC 1 KP-51 06583902 6.99 SGD
In stock
230x145x28, 230x145x28 219x134x22, 219x134x22 Urethane: 216x133x10 368-8011, 368-8011 1PC 1 KP-52 06583911 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Packing of electronic parts assembly
4
From Japan
On 2016-08-30 18:02:52
It was used as packing of electronic parts assembly.
This review is about item#6583902.
Temporary storage of DIP IC
5
From Japan
On 2010-09-03 12:27:03
It is handy to bring an IC to customers. Because the number of parts to carry around increased, I chose a large size. I use it by replacing the ESD foam with one with a thickness of 5 mm to double it.
This review is about item#06583911.
Storage of DIP ICs.
5
From Japan
On 2010-04-11 19:46:49
It is light and sturdy and easy to use. I liked it because I could also exchange the IC form inside with a thin one such as Hosan's F-9 and store it in two boxes in one box.
This review is about item#06583902.

Related Products