Buy more than* S$200* and get FREE SHIPPING

Maintenance Kit

2015 Trusco Published Pages
2 0042
AS ONE Part Number
8-085-02, 8-085-02
Width (mm)
305, 305
Length (mm)
220, 220
Height (mm)
45, 45
Weight (kg)
2, 2
Set Contents
Oblique nipper (with hole) 150mm nose pliers 150mm Electric Works pliers 150mm Combination Pliers 150mm tweezers (+) driver # 00, # 0, # 2 (-) Driver 3 x 75,5.5 x 100 nut driver 5.5mm adjustment driver 150mm ce
TRUSCO Part Number
288-2566, 288-2566
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 KS-06 05241896 259.90 SGD
Shipped after 2017-12-18
ADD TO CART

Related Products