Buy more than* S$200* and get FREE SHIPPING

Tool Box

2015 Trusco Published Pages
2 0044
2014 TRUSCO Published Page
2-0045
Width (mm)
160, 160
Length (mm)
90, 90
Height (mm)
35, 35
Weight (kg)
0.6, 0.6
Set Contents
Micro Nipper (NS-03), miniature pliers (PT-06), Allen wrench set (PS-01), J-shaped tweezers (TWH-01), replacement electroscopic driver / bit (+) # 1 bit (+ ) # 2 bit (-) 3.5mm bit (-) 5.5mm, precision screwdriver (+) # 000 (DK-22), precision screwdriver (+) # 0 (DK-24), precision screwdriver (-) 1.2x0. 25 (DK-32), precision screwdriver (-) 2.3x0.35 (DK-34), penlight (S) 2 AAA batteries months (SL-73)
TRUSCO Part Number
395-5249, 395-5249
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 KS-27 05242036 109.99 SGD
In stock
ADD TO CART

Related Products