Buy more than* S$200* and get FREE SHIPPING

Ratchet stubby

2015 Trusco Published Pages
2 0409
Outlet corner opposite side (mm)
6.35, 6.35
Body Weight (g)
91, 91
Point Dimensions (mm)
Plus # 2 / minus 6.0 plus # 1 / minus 4.5, Plus #2-/minus 6.0 . plus #1-/minus 4.5
Blade Shape
+/-
Point Size
#1/-4.5mm,#2/-6mm, #1/-4.5mm, #2/-6mm
Overall Length (mm)
95, 95
TRUSCO Part Number
368-7473, 368-7473
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DR-03 05237014 20.99 SGD
In stock
ADD TO CART

Related Products