Buy more than* S$200* and get FREE SHIPPING

Stubby Screwdriver

4.00 (1)
2015 Trusco Published Pages
2 0395
Bit Overall Length (mm)
70, 70
Grip Length (mm)
48, 48
Grip Diameter (phi mm)
30, 30
Point Dimensions (mm)
Plus # 2 / minus 6.3, Plus #2/ minus 6.3
Blade Shape
+/-
Shaft Length (mm)
23, 23
Weight (g)
40, 40
Overall Length (mm)
85, 85
Shaft Diameter (phi mm)
6.3, 6.3
TRUSCO Part Number
368-7716, 368-7716
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DST-05 05237461 5.99 SGD
Shipped after 2018-02-27
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
4
From Japan
On 2010-01-25 16:35:35
Even if it goes from the price enough function, feeling of use. It is even better if you can improve a bit of a bit somewhat coming out.
This review is about item#05237461.

Related Products