Buy more than* S$200* and get FREE SHIPPING

Difference substitution mini star

5.00 (2)
2015 Trusco Published Pages
2 0396
Grip Diameter (phi mm)
27.5, 27.5
Blade Shape
+/-
Shaft Length (mm)
16, 16
Overall Length (mm)
42, 42
Shaft Diameter (phi mm)
6.3, 6.3
...see all
Product Options
ADD TO CART
TRUSCO Part Number Point Dimensions (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Point Dimensions (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
368-7724, 368-7724 +#1/-4.5, +#1/-4.5 20, 20 1PC 1 DST-06 05237477 5.22 SGD
In stock
368-7732, 368-7732 +#2/-6, +#2/-6 21, 21 1PC 1 DST-07 05237486 5.22 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Narrow places
5
From Japan
On 2015-02-22 09:39:06
Feel free to carry around
This review is about item#05237486.
Maintenance
5
From Japan
On 2015-02-04 14:13:37
A little pattern was too short. Work that does not require force ○. It is × to loosen the hard screw.
This review is about item#05237486.

Related Products