Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Powerful Nipper

4.50 (6)
2015 Trusco Published Pages
2 0578
Material
S55C, S55C
...see all>
Product Options
ADD TO CART
Cutting Capacity (phi mm) Copper Wire Cutting Capacity (phi mm) Steel Wire Blade Part Hardness Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Capacity (phi mm) Copper Wire Cutting Capacity (phi mm) Steel Wire Blade Part Hardness Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.6, 2.6 1.5, 1.5 HRC58 +/- 4 80, 80 130, 130 368-8038, 368-8038 1PC 1 NK-15 05239945 27.99 SGD
In stock
3, 3 1.9, 1.9 HRC58+/-4 120, 120 153, 153 368-8046, 368-8046 1PC 1 NK-16 05239954 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
When repairing a machine
4
From Japan
On 2017-10-31 16:39:44
Light and sharp outstanding. There is no slight gap in the state that the tooth is closed, and it cuts well at any part. Since the spring of return in the middle is unnecessary, it removed immediately.
This review is about item#5239954.
Disconnection of wiring etc.
3
From Japan
On 2017-07-31 09:00:19
It can be used normally. It is not a tool that has particular emphasis function, so it can be used normally for the time being, so there is no problem.
This review is about item#5239954.
It is used for repair etc.
5
From Japan
On 2017-03-29 17:58:41
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#5239954.
For wiring work
5
From Japan
On 2017-02-04 17:35:23
Precise construction with sharp sharpness and rattling. I am happy that it seems to be used for a long time
This review is about item#5239945.
Electrical circuit wiring
5
From Japan
On 2016-10-23 20:32:59
I feel that the accuracy of the cutting edge is better than the nipper I used before. I am familiar with just the size.
This review is about item#5239954.
It is used for deburring after cutting the metal
5
From Japan
On 2014-09-17 14:22:11
It is easy to use with a stopper attached. I burr of parts of about 1,000 metals (iron) every day. When trying several kinds and cutting a lot, the hand is hard to get tired.
This review is about item#05239954.

Related Products