Buy more than* S$200* and get FREE SHIPPING

Powerful nipper

5.00 (2)
2015 Trusco Published Pages
2 0578
Cutting Capacity (phi mm) Copper Wire
3.2, 3.2
Cutting Capacity (phi mm) Steel Wire
2, 2
Blade Part Hardness
HRC60+/-4
Weight (g)
150, 150
Overall Length (mm)
155, 155
Material
S58C, S58C
TRUSCO Part Number
368-8062, 368-8062
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NK-36 05239981 28.32 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
You have to cut the wire of aluminum.
5
From Japan
On 2015-02-14 09:39:52
Although I thought the kana may be the nippers of the wire's because the 100 yen shop of aluminum until now, to keep on top of the number, you still you need the sharpness is good.
This review is about item#05239981.
Wiring work
5
From Japan
On 2014-03-31 22:10:07
Movement may be, it is a familiar easy-to-use tool in hand. That's right must use it long.
This review is about item#05239981.

Related Products