Buy more than* S$200* and get FREE SHIPPING

Slant nipper

5.00 (4)
Cutting Capacity (phi mm) Copper Wire
2.6, 2.6
Blade Part Hardness
HRC58+/-4
Weight (g)
140, 140
Overall Length (mm)
159, 159
Material
S58C, S58C
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NN-56 05240015 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
I often use it at work.
5
From Japan
On 2017-11-22 23:10:48
It has durability and it is very handy. Engagement of rotating parts is good, it lasts longer.
This review is about item#5240015.
Cutting of ordinary wires
5
From Japan
On 2015-07-01 17:27:01
I am satisfied with the feeling of use well so far.
This review is about item#05240015.
Electrical construction
5
From Japan
On 2013-07-29 01:48:26
I use it a lot in electrical work etc. I tried cutting nails etc for testing, so I am more convenient than commercially available nail clippers and are very useful with one stone two birds. I thought that it would be nice to put it in a car, in a place like this and use it.
This review is about item#05240015.
Used for weak electricity construction
5
From Japan
On 2012-10-28 00:14:10
It is easy to use.
This review is about item#05240015.

Related Products