Buy more than* S$200* and get FREE SHIPPING

Plastic nipper

4.00 (1)
Cutting Ability (mm) Plastic
3
Plastic Cutting Capacity (mm)
3
Blade Part Hardness
HRC58+/-4
Material
S58C, S58C
...see all
Product Options
ADD TO CART
Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80, 80 130, 130 1PC 1 NP-03 05240024 29.64 SGD
In stock
120, 120 152, 152 1PC 1 NP-04 05240033 30.58 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Gate cut deburring of plastic injection molded products
4
From Japan
On 2014-02-08 14:43:09
The sharpness is perfect. Opening metal fittings are attached but it is difficult to loosen them immediately. Mostly satisfactory.
This review is about item#05240033.

Related Products