Buy more than* S$200* and get FREE SHIPPING

Micro nipper

4.67 (6)
Purpose
Small circuit board for circumference work, Small circuit board for circumference work, Small circuit board for circumference work, Small circuit board for circumference work
Cutting Capacity (phi mm) Copper Wire
1.4, 1.4
Blade Part Hardness
HRC58 +/- 4
Weight (g)
70, 70
Overall Length (mm)
128, 128
Material
S58C, S58C
TRUSCO Part Number
436-2578
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NS-03 05240042 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Manufacture of communication equipment
5
From Japan
On 2017-05-24 18:32:31
I use it for wiring for weak electricity, but it is sharp and sharp, very useful and useful.
This review is about item#5240042.
Wire cutting etc. at the time of electronic circuit work
5
From Japan
On 2016-08-11 18:05:43
The size is just right, the feel of grip and the sharpness are satisfactory.
This review is about item#5240042.
For electronic device development
3
From Japan
On 2015-03-10 13:29:14
I think that sharpness and durability of teeth are satisfactory. If you use it for a while, rubber of grip will become ururuuru and will come out.
This review is about item#05240042.
Beard after tapping
5
From Japan
On 2013-10-21 09:39:40
For ladies, light and nice
This review is about item#05240042.
Restoration of lure etc.
5
From Japan
On 2013-05-23 22:21:02
It is a nipper that is just right for my use, and sharpness is also easy to use.
This review is about item#05240042.
Electronic device assembly
5
From Japan
On 2010-08-02 18:47:45
You can easily cut thick lines for their size. Also the blade is durable. The disadvantage is that the grip rubber is large and easy to remove. There is no problem as long as you bond them.
This review is about item#05240042.

Related Products