Buy more than* S$200* and get FREE SHIPPING

Micro nipper

4.60 (5)
Purpose
For workplaces working with electronic equipment and components that are sensitive to static electricity., For workplaces working with electronic equipment and components that are sensitive to static electricity.
Cutting Capacity (phi mm) Copper Wire
1.2
Blade Part Hardness
HRC58+/-4
Weight (g)
62
Overall Length (mm)
117
Material
S58C
TRUSCO Part Number
341-9151
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NS-04 05240051 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Excellent sharpness
5
From Japan
On 2014-05-13 18:24:11
It is outstanding sharpness. I also liked the grip design. It is even better if there is a product with a slightly larger size and higher cutting ability.
This review is about item#05240051.
Cut the electric cord
3
From Japan
On 2013-05-01 13:59:50
The sharpness was better than I thought but it was not suitable for my desired work.
This review is about item#05240051.
For home hobby
5
From Japan
On 2012-09-25 20:19:20
Good grip.
This review is about item#05240051.
Electrical circuit production
5
From Japan
On 2012-09-25 13:39:17
It will be very good. The stopper is a little disagreeable.
This review is about item#05240051.
I use it for detailed work such as internal wiring processing of audio equipment.
5
From Japan
On 2012-06-29 13:30:17
Although it is small in size, it is easy to grasp familiarly in hand and it is very cheap to use. I also use it for extracting electric materials from detailed work.
This review is about item#05240051.

Related Products