Buy more than* S$200* and get FREE SHIPPING

Micro nipper

3.00 (1)
2015 Trusco Published Pages
2 0600
Cutting Capacity (phi mm) Copper Wire
0.8, 0.8
Blade Part Hardness
HRC58 +/- 4
Weight (g)
52, 52
Overall Length (mm)
107, 107
Material
S58C, S58C
TRUSCO Part Number
341-9169, 341-9169
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NS-06 05240067 28.09 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Electronics work etc. general purpose
3
From Japan
On 2017-11-12 11:57:34
The tip part of the most important blade in the nipper is not closed perfectly and the thin copper ribbon can not be cut. If you cut one piece of tissue paper you can see the part where the blade does not fit well. Apparently it seems that the individual bought this time was "out" but I think that the degree is better than the more expensive similar product and the cost performance is higher.
This review is about item#5240067.

Related Products