Buy more than* S$200* and get FREE SHIPPING

Chip Cutter

2015 Trusco Published Pages
2 0600
Cutting Capacity (phi mm) Copper Wire
0.6, 0.6
Blade Part Hardness
HRC58 +/- 4
Nominal Dimension
112, 112
Weight (g)
67, 67
Overall Length (mm)
123, 123
Material
S58C, S58C
TRUSCO Part Number
395-5290, 395-5290
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NZ-05 05240112 40.03 SGD
In stock
ADD TO CART

Related Products