Buy more than* S$200* and get FREE SHIPPING

Lead pliers

5.00 (1)
2015 Trusco Published Pages
2 0570
Weight (g)
67, 67
Overall Length (mm)
140, 140
Material
Stainless
TRUSCO Part Number
395-5397, 395-5397
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PL-05 05240471 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2015-02-14 06:28:41
I am using it to repair the radiator fins, but the pinched surfaces are also flat and the width is just right. I think that the use is different ...
This review is about item#05240471.

Related Products