Buy more than* S$200* and get FREE SHIPPING

Round Nose Pliers

3.00 (1)
2015 Trusco Published Pages
2 0562
2014 TRUSCO Published Page
2-0542
Weight (g)
80, 80
Overall Length (mm)
145, 145
Material
SCM440H, SCM440H
TRUSCO Part Number
368-8194, 368-8194
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PM-06 05240496 31.16 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Bending of stainless steel wire
3
From Japan
On 2015-06-19 15:58:35
I bought it for bending of 1.3 mm stainless steel wire, but I could not bend it well whether it was bad usage. It was quite useful in a completely different application, and it was worth buying.
This review is about item#05240496.

Related Products