Buy more than* S$200* and get FREE SHIPPING

Long Nose Pliers With Wire Stripper

5.00 (1)
2015 Trusco Published Pages
2 0560
Cutting Capacity (phi mm) Copper Wire
2.6, 2.6
Blade Part Hardness
HRC58 +/- 4
Weight (g)
125, 125
Overall Length (mm)
160, 160
Material
S58C, S58C
TRUSCO Part Number
368-8232, 368-8232
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PR-36 05240532 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a general tool.
5
From Japan
On 2015-06-01 10:45:51
It is solid without distortion. It is made in Japan. From the copper wire φ2.6 to the wire φ2 iron wire φ1.5 cutting capability the wire strip φ1.2 tip is jagged.
This review is about item#05240532.

Related Products