Buy more than* S$200* and get FREE SHIPPING

Pliers, long nose type, stainless

5.00 (1)
2015 Trusco Published Pages
2 0573
Weight (g)
68, 68
Overall Length (mm)
125, 125
Material
SUS420, SUS420
TRUSCO Part Number
395-5401, 395-5401
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PSS-01 05240584 26.53 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Connector for LED lighting When assembling
5
From Japan
On 2015-03-19 18:07:03
I was able to support the contact firmly and I was impressed that it is truly an engineer. I chose stainless steel in relation to use in carrying tool box, but I am looking forward to the future.
This review is about item#05240584.

Related Products