Buy more than* S$200* and get FREE SHIPPING

Look Holder

3.75 (4)
2015 Trusco Published Pages
1 2328
Material
Stainless
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page Point Shape Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Point Shape Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Direct 125, 125 359-8560, 359-8560 1PC 1 PH-01 05240374 15.80 SGD
In stock
- Direct 150, 150 359-8586, 359-8586 1PC 1 PH-03 05240392 17.35 SGD
In stock
- The song 150, 150 359-8594, 359-8594 1PC 1 PH-04 05240401 17.35 SGD
In stock
1-2328 Track 200, 200 359-8616, 359-8616 1PC 1 PH-06 05240426 25.24 SGD
In stock
- Direct 200, 200 359-8608, 359-8608 1PC 1 PH-05 05240417 25.24 SGD
In stock
1-2328 Track 125, 125 359-8578, 359-8578 1PC 1 PH-02 05240383 16.01 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
For factory
4
From Japan
On 2016-11-30 12:58:50
Purchase as scissors factory tube has come in handy at a low cost in the instant delivery.
This review is about item#5240417.
When fishing fish swallowed the needle
5
From Japan
On 2015-05-22 16:39:07
Therefore buy was not previously used
This review is about item#05240383.
Precision soldering of the auxiliary tool
1
From Japan
On 2014-11-04 15:37:45
Not entered baked is the minute part of the jaw, deformed also clamp the lead wire of about 0.5 mm. Not completely useless, children's toys below. Free of garbage, was immediately discarded.
This review is about item#05240383.
Various work
5
From Japan
On 2014-03-02 14:45:54
Grasp the small parts, until it is fixed, it can securely retain. Until the purchase is, because I have a small part in the hand, it may take time to grab, but had had dropped or, after purchase, with the same use as the scissors, there is a small non-slip grooves in the tip, immediately taken out of only one component, it can fixed. Very it has survived. In addition, to buy a few, in the kitchen garden, has helped a small bud and fruit crops in the selection up. Since it is a stainless steel, you can use a lifetime. It further plans to several purchase.
This review is about item#05240392.

Related Products