Buy more than* S$200* and get FREE SHIPPING

Soldering Iron "Kotelyzer"

Heat Output
Soldering Iron : maximum about 500 deg C
Soldering Iron (suitable to W)
20 to 80
Usage Time (minute)
Time required for one filling: About 120 (position of the lever 3), about 240 (position of the lever 2)
Hot Blower (deg C)
A maximum of about 650
System
Gas catalyst exothermic system
Weight (g)
110
Overall Length (mm)
265
Set Contents
Main part (tip point SK-71), a hot blow chip, cleaner sponge, trowel case
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 SK-70 05238615 179.59 SGD
In stock
ADD TO CART

Related Products