Buy more than* S$200* and get FREE SHIPPING

Soldering Iron "Kotelyzer"

2.00 (2)
Gas Filling Amount (mL)
14
Soldering Iron (suitable to W)
15 to 60
Usage Time (minute)
About 75 (lever -centerally located) / charge once
System
Gas catalyst exothermic system
Weight (g)
66
Overall Length (mm)
208
...see all
Product Options
ADD TO CART
Hot Blower (deg C) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hot Blower (deg C) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A maximum of about 650 368-8453 1Set 1 SKC-60 05238965 82.43 SGD
Shipped after 2017-03-27
Maximum of about 650 222-1195 1Set 1 SKA-60 05238877 81.14 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Work in the absence of power
3
From Japan
On 2015-08-18 16:00:57
Anyway, it is convenient. It easy You can use immediately and grouts from the ignition. It is best, but we used a variety of cordless. Let's cherish so sloppy to immediately break if handled.
This review is about item#05238877.
Car electric
1
From Japan
On 2015-03-12 21:33:32
I am writing To equivalent 60w in the catalog is no absolute ability to there. Not completely melt the solder be about the wire 3sq. I guess I'm a defective product? Although I used a favorite item is the individual manufacturer It is very disappointing.
This review is about item#05238877.

Related Products