Buy more than* S$200* and get FREE SHIPPING

Quik-Heat Soldering Gun

5.00 (1)
Heater (W)
20/130
Cord Length (m)
1.3
Outside Dimension (mm)
165x115
Weight (g)
185 (Including the code)
Accessories
With protection cap
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SK-21 05238256 56.72 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When electrical appliances repair work
5
From Japan
On 2015-11-06 08:39:12
Temperature rise is easy to use faster than other products of the soldering tip.
This review is about item#05238256.

Related Products