Buy more than* S$200* and get FREE SHIPPING

Superiot RA No-Clean Solder

2.67 (3)
Aqueous Solution Resistance (ohm cm)
6x104, 6x104
Melting Point (degree c)
183-190, 183 - 190
JIS Standard
Class A
Ingredients
Sn:60%, Pb:40%
...see all>
Product Options
ADD TO CART
Content (wt %) Overall Wire Length (m) Wire Diameter (phi mm) 2015 Trusco Published Pages TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Content (wt %) Overall Wire Length (m) Wire Diameter (phi mm) 2015 Trusco Published Pages TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.7 No Clean FLAX 5.6, 5.6 0.6, 0.6 - - 1PC 1 SWA-06 05239701 8.99 SGD
In stock
2.7 No Clean FLAX 4.4, 4.4 0.8, 0.8 1 2291 400-2253, 400-2253 1PC 1 SWA-08 05239717 8.99 SGD
In stock
2.7 No Clean FLAX 5.5, 5.5 1, 1 1 2291 368-8577, 368-8577 1PC 1 SWA-10 05239726 9.99 SGD
In stock
2.7 No Cleaning FLAX 4.6, 4.6 1.2, 1.2 1 2291 400-2261, 400-2261 1PC 1 SWA-12 05239735 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Metal Processing
4
From Japan
On 2016-07-05 13:04:54
It is convenient because flux is unnecessary.
This review is about item#05239701.
Joining thin sheet metal etc.
3
From Japan
On 2015-09-17 19:16:50
I purchased it because it is a non-cleaning type. It is comfortable and easy to clean. If you warm up the base material well on a thin stainless steel plate, solder will ride on the base material so if you attach a little lead wire, it is OK without flux for stain. I had to do flux without doing well if I had to pay the sheet metal. Used soldering iron is white light FX-600 or junior 100 W
This review is about item#05239726.
Balance for fishing
1
From Japan
On 2014-06-03 16:56:13
As a hobby I am making a balance for throwing with a stainless steel spring wire. I purchased this product because it can also be used for stainless steel, but I did not attach it at all. It may be due to my immaturity, but it is safe to use flux as usual.
This review is about item#05239735.

Related Products