Buy more than* S$200* and get FREE SHIPPING

Pin Extractor

4.91 (11)
Caution
Please note that pins may not be removable depending on the situation. Please do not use pins with sizes that don't fit.Pins may get damaged., Please note that pins may not be removable depending on the situation. Please do not use pins with sizes that don't fit.Pins may get damaged.
2015 Trusco Published Pages
1 2329
Dimensions C (mm)
21, 21
Dimensions B (mm)
64, 64
Surface Processing
Nickel plating, Nickel plating
Dimensions A (mm)
12, 12
Material
SUS303G/C3604, SUS303G/C3604
...see all>
Product Options
ADD TO CART
Sleeve Inner Diameter (phi mm) Sleeve Outside Diameter (phi mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sleeve Inner Diameter (phi mm) Sleeve Outside Diameter (phi mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.9, 1.9 2.5, 2.5 24, 24 337-2171, 337-2171 1PC 1 SS-30 10322706 29.99 SGD
In stock
2.1, 2.1 2.7, 2.7 24, 24 337-2189, 337-2189 1PC 1 SS-31 05239324 30.99 SGD
In stock
2.4, 2.4 2.9, 2.9 24, 24 337-2197, 337-2197 1PC 1 SS-32 10322715 29.99 SGD
In stock
3.1, 3.1 3.6, 3.6 25, 25 341-8367, 341-8367 1PC 1 SS-33 05239333 30.99 SGD
In stock
2.7, 2.7 3.2, 3.2 24, 24 337-2201, 337-2201 1PC 1 SS-34 10322724 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.91
11 Customer Reviews
The reviews are automatic translation.
When repairing the product
5
From Japan
On 2018-04-20 17:43:22
Easy to use, price was also cheap so I am very satisfied.
This review is about item#10322724.
Line drawing of equipment
4
From Japan
On 2016-01-26 11:40:56
I hope the price goes cheaper
This review is about item#05239324.
Mortar block used for wiring exchange work.
5
From Japan
On 2015-12-07 18:45:53
I did not think that there was this, I am grateful.
This review is about item#05239333.
Detaching the connector
5
From Japan
On 2015-11-23 22:32:59
It is inexpensive and reliable.
This review is about item#05239333.
Electricity play
5
From Japan
On 2015-11-04 18:57:21
Is good
This review is about item#10322706.
Connector terminal disconnected
5
From Japan
On 2015-03-17 08:59:44
Easily escape. I think that the price is reasonable
Connector pin removal work on site
5
From Japan
On 2015-01-13 13:11:41
Because the price was cheap, if you were buying a series of bulky items, SOS entered from the electric wiring provider at the work site, and will not return if you lend it for the helpers (laugh). The price you can buy instantly is good.
This review is about item#05239324.
Replacing the battery connector of the radio control
5
From Japan
On 2013-10-24 14:41:52
I used it at once. It was very easy to exchange the connectors.
This review is about item#05239333.
Withdrawal of MOLEX terminal
5
From Japan
On 2013-09-05 13:24:06
I bought it because it is cheaper than genuine MOLEX. The feeling of use is as good as a genuine product, it is possible to work both male and female terminals.
This review is about item#05239333.
Pin out connector
5
From Japan
On 2013-07-26 15:33:21
great
This review is about item#05239324.

Related Products