Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Multimeter

Battery Voltage Display
Mark when the lights operating voltage below, Will light up when the operating
Continuity Check
Range: 320ohm, resolution: 0.1ohm, Accuracy:
Auto Power-off
Automatically power off in about 10 minutes after the operation pause, In about 10 minitues after operation suspension, automatically turn the power off.
Storage Temperature/Humidity Range
-20 ℃ -60 ℃ 70% RH or less (that there is no condensation), 20 degree C to 60 degree C 70% RH or less (NO CONDENSING)
Diode Test
Range: 3.2V, resolution: 1mV, accuracy: +/- 10% rdg +/- 3dgt, measured current: about 0.7mA, maximum input protection: 500Vrms, Range: 3.2V, resolution: 1 mV, accuracy: +/- 10 %rdg + 3 dgt, measuring current: 0.7 mA, maximum input protection: 500 Vrms
Operating Temperature and Humidity Range
0 ℃ -40 ℃ 60% RH or less (that there is no condensation), 0 degree C to 40 degree C 60% RH (NO CONDENSING)
Sample Rate
2 (number display) 20 (bar graph display), 2 (Number display) 20 (Bar graph display)
Outer Dimensions (Width W x Height H x Depth D) (mm)
72x114x22.5, 72x114x22.5
Display Type
The maximum effective display 3200 count +32 Baburafu polarity automatic switching "-" sign only display over display "OL" (except for the AC-DC voltage 500V range), Turn up showing the 3,200 counts + 32 Bar graph Automatic polarity "-" only sign display Over display "OL" (excluding transportation direct voltage of 500 V range)
DC Voltage (V)
Range: 320m / 3.2 / 32/320/500 resolution: 0.1m / 1m / 10m / 100m / 1 Accuracy: +/- 1.3% rdg +/- 3dgt / + / - 0.7% rdg +/- 3dgt / + / - 1.3% rdg +/- 3dgt input impedance:> 1000Mohm / about 11Mohm / about 10Mohm maximum input voltage: 500VDC or 500VACrms, Range:320m/3.2/32/320/500 Decomposition of function:0.1m/1m/10m/100m/1 Accuracy: +/- 1.3 %rdg +/- 3 dgt / +/- 0.7 %rdg +/- 3 dgt / +/- 1.3 %rdg + 3 dgt Input impedance: > ohm 1000 M / 11 M ohm / 10 M ohm Maximum input voltage: 500 VACrms or 500 VDC
Resistance (omega)
Range: 320 / 3.2k / 32k / 320k / 3.2M / 32M resolution: 0.1 / 1/10/100 / 1k / 10k accuracy: +/- 2% rdg +/- 5dgt / + / - 2.0% rdg +/- 3dgt / +/- 6.0% rdg +/- 4dgt / + / - 10% rdg +/- 10dgt measured current: <0.7mA / <0.13mA / <13microA / <13microA / <0.13m, Range:320/3.2k/32k/320k/3.2M/32M Decomposition of function:0.1/1/10/100/1k/10k Accuracy: +/- 2 %rdg + 5 dgt / +/- 2.0 %rdg +/- 3 dgt / +/- 6.0 %rdg +/- 4 dgt / +/- 10 %rdg +/- 10 dgt Measurement current:<0.7mA><0.13mA><13microA><13microA>
AC Voltage (V)
Range: 3.2 / 32/320/500 resolution: 1m / 10m / 100m / 1 Accuracy: +/- 2.3% rdg +/- 6dgr input impedance: about 11Mohm / about 10Mohm maximum input voltage: 500VDC or 500VACrms, Range :3.2/32/320/500 Resolution: 1 m/10m/ 100m /1 m Accuracy: +/- 2.3 %rdg +/- 6 dgr Input impedance: about11 M ohm / 10 M ohm Maximum input voltage: 500 VACrms or 500 VDC
Power (V)
1.5 (LR-44 or SR-44) button battery x2, 1.5 (LR-44 or SR-44) button cell batteries x 2
Weight (g)
About 110, About 110
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SD-06 05237897 78.99 SGD
Shipped after 2018-05-07
ADD TO CART

Related Products