Buy more than* S$200* and get FREE SHIPPING

Motor Pin Vise

Caution
Please choose the one that suits to the diameter of the motor shaft of yours.
2014 TRUSCO Published Page
2-0433
Compatible Size (mm)
0 to 1.1/1.9 to 2.6, 1.1 to 1.9/2.6 to 3.2
Shank Diameter (phi mm)
8
Overall Length (mm)
50
...see all
Product Options
ADD TO CART
Outlet Size (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outlet Size (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 368-8780 1PC 1 TP-26 05242343 -
Discontinued
[x]
3 368-8798 1PC 1 TP-28 05242352 -
Discontinued
[x]
ADD TO CART

Related Products