Buy more than* S$200* and get FREE SHIPPING

Adjustable wrench

5.00 (1)
Purpose
Can be used in various places. For tightening of coaxial connectors and casters, car and bike maintenance., Can be used in various places. For tightening of coaxial connectors and casters, car and bike maintenance., Can be used in various places. For tightening of coaxial connectors and casters, car and bike maintenance., Can be used in various places. For tightening of coaxial connectors and casters, car and bike maintenance.
2015 Trusco Published Pages
2 0296
Maximum Caliber Width (mm)
20, 20
Point Thickness (mm)
2, 2
Weight (g)
130, 130
Overall Length (mm)
155, 155
Description 2
Fits 2 mm gap between the tip of the ultra-thin and snug-fitting tightening in tight spaces and excellent performance.
TRUSCO Part Number
222-0911, 222-0911
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TWM-03 05242431 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Removal of thin nad
5
From Japan
On 2014-06-10 19:27:22
This product is the thinnest among the thinning monkey that exists at present. You can use it in an itchy place when you are troubled enough to say that it is easy to use. Even in cases where the work does not proceed unless it moves around, there are often things going on in a few seconds when there is a thin mouth, so very convenient 1 If you put it in a tool box, you have a chance to use it. High torque can not be applied, but quality is satisfactory as it is domestic product.
This review is about item#05242431.

Related Products