Buy more than* S$200* and get FREE SHIPPING

Eye Self Ballast Mercury Lamp

4.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Light Source Color
Fluorescent type
Color Temperature (K)
3900
Mean Color Rendring Rating (Ra)
58
Connector
E39
...see all
Product Options
ADD TO CART
Rated Voltage (V) TRUSCO Part Number Compatible Location Lamp Current (start up) (A) Lamp Current (stabilization time) (A) Rated Lamp Power (W) Rating Life (Hours) Total Luminous Flux (Lm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Voltage (V) TRUSCO Part Number Compatible Location Lamp Current (start up) (A) Lamp Current (stabilization time) (A) Rated Lamp Power (W) Rating Life (Hours) Total Luminous Flux (Lm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200/220 293-3535 For indoor use 2 1.6 300 8000 6600 1PC 1 BHF200/220V 300W 06785441 61.89 SGD
In stock
100/110 293-3501 for Indoor use 6.9 5.1 500 9000 12000 1PC 1 BHF100/110V500W 05763055 103.23 SGD
In stock
200/220 - Indoor application 1.55 1.25 250 8000 4700 1PC 1 BHF200/220V250W 06749583 54.13 SGD
In stock
100/110 - Indoor application 3.1 2.5 250 8000 4300 1PC 1 BHF100/110V250W 35059412 58.01 SGD
Shipped after 2017-03-03
100/110 - Indoor application 3.7 3 300 8000 6000 1PC 1 BHF100/110V300W 35059421 64.47 SGD
In stock
200/220 293-3519 for Indoor use 3.6 2.5 500 9000 14000 1PC 1 BHF200/220V500W 05232701 95.48 SGD
In stock
220 - For indoor use 5.4 3.7 750 9000 2300 1PC 1 BHF220V 750W 06847066 192.51 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Lighting of the parking lot
5
From Japan
On 2016-07-14 16:23:21
Good brightness
This review is about item#05232701.
Warehouse lighting
3
From Japan
On 2009-11-19 14:44:38
The ceiling is about 6m of the warehouse to. The main is a fluorescent lamp, the weather has put the mercury, etc. Once when Ya getting dark bad. I think that has to be firm lighting in the not too bright.
This review is about item#05232701.