Buy more than* S$200* and get FREE SHIPPING

Hf Fluorescent Lamp Ailux N

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Average Lifespan (hours)
12000
Color Temperature (K)
5000
Tube Length (mm)
1198
Connector
G13
Pipe Diameter (phi mm)
25.5
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1box(25pc) 1 FHF32EX-N-H 06599993 -
Discontinued
[x]
ADD TO CART