Buy more than* S$200* and get FREE SHIPPING

AI Mercury Lamp XW

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color Temperature (K)
4200
Lamp Voltage (V)
130
Mean Color Rendring Rating (Ra)
45
Rating Life (Hours)
12000
Correlated Color Temperature (K)
4200
Connector
E39
...see all
Product Options
ADD TO CART
Outside Tube Diameter (phi mm) Lamp Efficiency (Lm/W) Rated Lamp Power (W) Lamp Current (A) Total Luminous Flux (Lm) Type Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Tube Diameter (phi mm) Lamp Efficiency (Lm/W) Rated Lamp Power (W) Lamp Current (A) Total Luminous Flux (Lm) Type Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
116 56.5 300 2.5 17000 Fluorescent type mercury lamp 290 1PC 1 HF300XW 06587637 -
Discontinued
[x]
180 63 1000 8.3 63000 Fluorescent type mercury light bulbs 390 1PC 1 HF1000XW 03332655 -
Discontinued
[x]
116 60 400 3.3 24000 Fluorescent type mercury lamp 290 1PC 1 HF400XW 06587646 -
Discontinued
[x]
150 62 700 5.9 43500 Fluorescence type mercury lamp 370 1PC 1 HF700XW 03332603 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
in the factory
5
From Japan
On 2015-12-04 18:09:12
In order to easy to see bright, it has been used in the factory
This review is about item#06587621.