Buy more than* S$200* and get FREE SHIPPING

AI Mercury Lamp

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color Temperature (K)
5700
Mean Color Rendring Rating (Ra)
14
Rating Life (Hours)
12000
...see all
Product Options
ADD TO CART
Lamp Voltage (V) Lamp Efficiency (Lm/W) Rated Lamp Power (W) Lamp Current (A) Total Luminous Flux (Lm) Connector Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lamp Voltage (V) Lamp Efficiency (Lm/W) Rated Lamp Power (W) Lamp Current (A) Total Luminous Flux (Lm) Connector Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
130 51 400 3.3 20500 E39 Transparent mercury lamps 1PC 1 H400 06708624 -
Discontinued
[x]
130 56 1000 8.3 56000 E39 Transparent mercury lamps 1PC 1 H1000 03332664 -
Discontinued
[x]
115 38 100 1 3800 E26 Transparent type mercury lamp 1PC 1 H100 06708597 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Lighting company premises premises
5
From Japan
On 2014-05-15 17:47:20
It was only half a year to exchange, but it is not burned out. Anyway, it does not become incomparable with dazzling same W the number of white balls that it can not be a direct view. I think the best is to illuminate a wide range from a high place.
This review is about item#06708624.
factory
5
From Japan
On 2014-03-10 08:45:26
Work efficiency is as place was Midzuraka' up brighter than I thought now is visible has improved. Durability is worrisome.
This review is about item#06708624.