Buy more than* S$200* and get FREE SHIPPING

Eye Halogen lamp

4.80 (10)
Connector
E11
...see all>
Product Options
ADD TO CART
Rating Life (Hours) Total Luminous Flux (Lm) Voltage (V) Type Length (mm) Type Valve Finishing Color Temperature (K) Rated Lamp Power (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rating Life (Hours) Total Luminous Flux (Lm) Voltage (V) Type Length (mm) Type Valve Finishing Color Temperature (K) Rated Lamp Power (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1500 1600 110 - 70 - - 2900 100 1pc 1 JD110V100W/P/M 35059464 -
Discontinued
[x]
2000 4500 110 Halogen bulb 81 250 W types Clear 2900 250 1PC 1 JD110V250W/P/M 03332831 -
Discontinued
[x]
1500 750 110 Halogen bulb 70 50W form Clear 2850 50 1PC 1 JD110V50W/P/M 35059446 -
Discontinued
[x]
1500 1150 110 Halogen bulb 70 75W form Clear 2850 75 1PC 1 JD110V75W/P/M 35059455 -
Discontinued
[x]
1500 2400 110 Halogen bulb 70 150W type Clear 2900 150 1PC 1 JD110V150W/P/M 06564433 19.99 SGD
In stock
2000 3750 220 Halogen bulb 89 250 W types Clear 2850 250 1PC 1 JD220V250W/P/M 03332847 -
Discontinued
[x]
2000 7000 220 Halogen bulb 95 500 W type Clear 2800 500 1PC 1 JD220V500W/M 03332865 -
Discontinued
[x]
2000 9500 110 Halogen bulb 95 500 W type Clear 2950 500 1PC 1 JD110V500W/M 03332856 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.80
10 Customer Reviews
The reviews are automatic translation.
To golf course house lighting
5
From Japan
On 2017-08-04 16:53:40
It seems that performance is not less than maker goods. This halogen is valuable because LED lumens are not enough for lumens.
This review is about item#3332831.
Parking lighting in the parking lot
5
From Japan
On 2017-05-18 18:00:40
Since it will be cut in around a year, please make it a long-life product.
This review is about item#3332831.
Work lighting in front of equipment
5
From Japan
On 2017-03-13 18:15:43
The product was able to be used without problems. I used it for a while, but there was no problem.
This review is about item#3332847.
Modeling lamp of Comet TW-04
5
From Japan
On 2016-09-30 08:32:13
It is used for modeling lamp 50W of Comet TW-04. Since it is about 5 mm longer than the original, attention is required since it hits the lid / cap with TW - C reflector installation.
This review is about item#35059446.
Used for self-made bending iron for bending during classic guitar production
5
From Japan
On 2016-08-17 16:31:05
It is suitable for bending irons because it uses heat instead of light.
This review is about item#6564433.
To outside lighting
5
From Japan
On 2016-02-11 15:07:24
Until now I bought it with LightCom or something, but it took more time to order, so I bought it here. It is very convenient to exchange easily like a car headlight.
This review is about item#03332847.
illumination
3
From Japan
On 2015-10-08 15:38:35
usually
This review is about item#03332847.
Maintenance work
5
From Japan
On 2014-10-28 15:42:20
It was cheap and saved.
This review is about item#03332831.
Because the lamp has run out.
5
From Japan
On 2014-10-22 20:59:27
I received it today. Thanks for the quick response, I appreciate it. It was a lamp to illuminate the store's appearance, so the wall of the exterior was dark and the appearance was bad was resolved. Thank you very much.
This review is about item#03332831.
Funerary altar for lighting
5
From Japan
On 2013-04-11 18:10:56
Usability was good, such as opening of goods.
This review is about item#06564433.