Buy more than* S$200* and get FREE SHIPPING

Eye Lamp For Photograph Lighting

4.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Connector
E26
Rated Voltage (V)
100
...see all>
Product Options
ADD TO CART
Type Overall Length (mm) Glass Bulb Type Rated Lamp Power (W) Rating Life (Hours) Total Luminous Flux (Lm) Correlated Color Temperature (K) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Overall Length (mm) Glass Bulb Type Rated Lamp Power (W) Rating Life (Hours) Total Luminous Flux (Lm) Correlated Color Temperature (K) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flood (diffuse light type) 170 R130 500 10 3400 5900 1PC 1 PRF500WD 08236532 -
Discontinued
[x]
Flood (diffused light type) 150 R110 300 100 5200 3200 1PC 1 PRF300W 03332795 -
Discontinued
[x]
Flood (diffused-light form) 175 R127 500 100 9000 3200 1PC 1 PRF500W 03332813 -
Discontinued
[x]
Flood (diffuse light type) 135 R100 250 25 5000 3200 1PC 1 PRF250W 03332786 -
Discontinued
[x]
Flood (diffuse light type) 125 R80 150 25 2400 3100 1PC 1 PRF150W 03332777 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Product shooting
4
From Japan
On 2015-02-20 15:46:29
Although it is used for product photography, three lights of 150 W were insufficient at all. It is dangerous to keep burning ones nearby as it has considerable heat in the light bulb itself. It is vulnerable to vibrations and quickly gets cut.
This review is about item#03332777.
To the lighting at hand.
5
From Japan
On 2013-11-19 13:29:30
Although I was using Panasonic, I ended production and purchased it as a substitute. We use it without discomfort.
This review is about item#03332795.