Buy more than* S$200* and get FREE SHIPPING

Eye Lamp For Photograph Lighting

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Glass Bulb Type
R127
Rated Lamp Power (W)
500
Rating Life (Hours)
100
Total Luminous Flux (Lm)
9500
Correlated Color Temperature (K)
3200
Connector
E26
Rated Voltage (V)
100
Type
Spot (condensed type)
Overall Length (mm)
175
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PRS500W 03332752 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Live as a spotlight.
5
From Japan
On 2015-06-12 12:02:07
It is sufficient for purpose of use.
This review is about item#03332725.